Dual-Lite 12581 4V 4.5Ah Emergency Light Replacement Battery
- Mfr # ZZZ-40559-B-0-140751
- Zoro # G512390672
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZZ-40559-B-0-140751
- Zoro #
- G512390672
- UPC #
- -
- Country of Origin
- Multiple
Description
UPG Brand Replacement Dual-Lite 12581 Emergency Light BatteryVoltage: 4V 4 Volts Capacity: 4.5Ah 4500mAh Terminals: F2 Chemistry: Sealed Lead Acid AGMUPG Brand Replacement Batteries Length: 1.86 inches Width: 2.06 inches Height: 3.82 inches Total Height with Terminals: inchesIMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 Months
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.