Zoro Homepage

Dual-Lite CVEC50I 6V 12Ah Emergency Light Replacement Battery

  • Mfr # AJC-C12S-I-0-187732

  • Zoro # G312400649


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C12S-I-0-187732
Zoro #
G312400649
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Dual-Lite CVEC50I Emergency Light Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Dual-LiteSpecsReplacement BatteriesPart # AJC-C12SVoltage: 6V 6 Volts Capacity: 12AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.01 inHeight 3.7 inWeight: 4.1 lbsView Battery Specifications ResourcesReplacing Your Emergency Light BatteryBenefits of Replacement BatteriesEmergency Light AGM Battery CareView Emergency Light Battery ResourcesFAQsWhat is the best replacement battery for the Dual-Lite CVEC50I 6V 12Ah Emergency Light Battery?The AJC-C12S-I-0-187732 is the best replacement battery for the Dual-Lite CVEC50I 6V 12Ah Emergency Light Battery. What are the dimensions of the Dual-Lite CVEC50I 6V 12Ah Emergency Light Replacement Battery?The dimensions are L 5.94 x W2.01 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.