Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducati 748 Monoposto 748CC Motorcycle Replacement Battery 2000-2002

  • Mfr # AJC-PS-AT12B-521407

  • Zoro # G012413208


product price: $72.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-AT12B-521407
Zoro #
G012413208
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Acer Laptop and Notebook BatteryVolts: 7.72V 7.72 VoltsCapacity: 4500mAh 4.5AhType: Li-PolymerAcer Swift 7 SF714-51T Swift 7 SF714-51T-M16F Swift 7 SF714-51T-M1F6 Swift 7 SF714-51T-M1K6 Swift 7 SF714-51T-M1VD Swift 7 SF714-51T-M2BC Swift 7 SF714-51T-M2FT Swift 7 SF714-51T-M2ST Swift 7 SF714-51T-M339 Swift 7 SF714-51T-m3AH Swift 7 SF714-51T-M3EW Swift 7 SF714-51T-M3JU Swift 7 SF714-51T-M3UY Swift 7 SF714-51T-m3W Swift 7 SF714-51T-M40T Swift 7 SF714-51T-M427 Swift 7 SF714-51T-M44U Swift 7 SF714-51T-M4B3 Swift 7 SF714-51T-M4JV Swift 7 SF714-51T-M4PV Swift 7 SF714-51T-m64K Swift 7 SF714-51T-M64V Swift 7 SF714-51T-M6UJ Swift 7 SF714-51T-M70L Swift 7 SF714-51T-M7J5 Swift 7 SF714-51T-M871 Swift 7 SF714-51T-M8YS Swift 7 SF714-51T-M8YV Swift 7 SF714-51T-M97L Swift 7 SF714-51T-M9H0 Swift 7 SF714-51T-m9NF Replacement Batteries.Mfgr Part # AP17A7J KT.00207.001 NX.GUHST.002Dimensions: 11.09 in. L x 3.15 in. W x 0.12 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Acer.FAQsWhat is the best replacement battery for the Acer Swift 7 SF714-51T Swift 7 SF714-51T-M16F Swift 7 SF714-51T-M1F6 Swift 7 SF714-51T-M1K6 Swift 7 SF714-51T- Laptop and Notebook Battery?The CS-ACW714NB is the best replacement battery for the Acer Swift 7 SF714-51T Swift 7 SF714-51T-M16F Swift 7 SF714-51T-M1F6 Swift 7 SF714-51T-M1K6 Swift 7 SF714-51T- Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.