Ducati 999R Xerox 999CC Motorcycle Replacement Battery 2006

  • Mfr # AJC-PS-AT12B-521435

  • Zoro # G712420810


product price: $72.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-AT12B-521435
Zoro #
G712420810
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Netgear Camera Battery ChargerType: AC to DCColor: BlackUse with Netgear Coolpix AW100s Coolpix S1000pj Coolpix S6150 Coolpix S6200 Coolpix S630 Coolpix S6300 Coolpix S8000 Coolpix S8200 Coolpix S9200 Coolpix S9300 Coolpix AW100 Coolpix AW100s Coolpix AW110 Coolpix AW110s Coolpix AW120 Coolpix P300 Coolpix P310 Coolpix P330 Coolpix P340 Coolpix S1000pj Coolpix S1000pj Projector Coolpix S1100pj Coolpix S1200pj Coolpix S31 Coolpix S6000 Coolpix S610 Coolpix S6100 Coolpix S610c Coolpix S6150 Coolpix S620 Coolpix S6200 Coolpix S630 Coolpix S6300 Coolpix S640 Coolpix S70 Coolpix S710 Coolpix S8000 Coolpix S800c Coolpix S8100 Coolpix S8100s Coolpix S8200 Coolpix S9050 Coolpix S9100 Coolpix S9200 Coolpix S9300 Coolpix S9400 Coolpix S9500 KeyMission 170 KeyMission 360 Batteries.Mfgr Part # EN-EL12 MH-65Dimensions: 4.71 in. L x 2.68 in. W x 0.75 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Netgear.FAQsWhat is the best battery charger for a Netgear Coolpix AW100s Coolpix S1000pj Coolpix S6150 Coolpix S6200 Coolpix S630 Coolpix S6300 Coolpix S8000 Coolpix Replacement Camera Battery?The DF-NAR4000UH.1 is the best charger for a Netgear Coolpix AW100s Coolpix S1000pj Coolpix S6150 Coolpix S6200 Coolpix S630 Coolpix S6300 Coolpix S8000 Coolpix Replacement Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.