Zoro Homepage

Ducati Diavel 1198CC Motorcycle Replacement Battery 2011-2016

  • Mfr # AJC-PS-AT12B-520332

  • Zoro # G212413619


product price: $72.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-AT12B-520332
Zoro #
G212413619
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Apple Laptop and Notebook BatteryVolts: 10.8V 10.8 VoltsCapacity: 6600mAh 6.6AhType: Li-PolymerColor: SilverApple MacBook Pro 17in A1151 MacBook Pro 17in MA092 MacBook Pro 17in MA092CH A MacBook Pro 17in MA092J A MacBook Pro 17in MA092KH A MacBook Pro 17in MA092LL A MacBook Pro 17in MA092TA A MacBook Pro 17in MA092X A MacBook Pro 17in MA611 MacBook Pro 17in MA611* A MacBook Pro 17in MA611*D A MacBook Pro 17in MA611B A MacBook Pro 17in MA611CH A MacBook Pro 17in MA611J A MacBook Pro 17in MA611KH A MacBook Pro 17in MA611LL A MacBook Pro 17in MA611X A MacBook Pro 17in MA897* A MacBook Pro 17in MA897J A MacBook Pro 17in MA897LL A MacBook Pro 17in MA897X A MacBook Pro 17in MB166* A MacBook Pro 17in MB166B A MacBook Pro 17in MB166J A MacBook Pro 17in MB166LL A MacBook Pro 17in MB166X A Replacement Batteries.Mfgr Part # A1189 MA458 MA458 A MA458G A MA458J ADimensions: 6.58 in. L x 4.75 in. W x 0.55 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Apple.FAQsWhat is the best replacement battery for the Apple MacBook Pro 17in A1151 MacBook Pro 17in MA092 MacBook Pro 17in MA092CH A MacBook Pro 17in MA092J A MacBo Laptop and Notebook Battery?The CS-AM1189NB is the best replacement battery for the Apple MacBook Pro 17in A1151 MacBook Pro 17in MA092 MacBook Pro 17in MA092CH A MacBook Pro 17in MA092J A MacBo Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.