Zoro Homepage

Ducati Monster 900CC Motorcycle Replacement Battery 2001-2002

  • Mfr # AJC-PS-AT12B-521381

  • Zoro # G412928593


product price: $72.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-AT12B-521381
Zoro #
G412928593
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Makita Power Tool BatteryVolts: 24V 24 VoltsCapacity: 3000mAh 3AhType: Ni-MHColor: White & BlueMakita BDF460 BDF460SF BDF460SH BDF460SHE BDF460SJE BDF460WA BDF460WAE BHP460 BHP460SF BHP460SH BHP460SHE BHP460SJE BHP460WA BHP460WAE BHR200 BHR200SAE BHR200SFE BHR200SH BHR200SHE BHR200SJE BHR200WAE BJR240 BJR240SF BJR240SFE BJR240SH BJR240SHE BJR240SJE BJR240WA BJR240WAE BLS712 BLS712SFK BLS820 BLS820SF BLS820SFK BML240 BMR100 BSR730SH BSR730SJE BSR730WA BSR730WAE BSS710D BSS730 BSS730SHK BTD200 BTD200SH BTD200SJE BTD200WA BTD200WAE BTW200 BTW200SAE BTW200SF BTW200SH BTW200SJE BTW200WA BTW200WAE DK2401HF DK2402HF DK2403HF DK2404HF DK2405HF TW200D TW200DRA Replacement Batteries.Mfgr Part # 193127-4 193128-2 193130-5 193131-3 193736-9 193737-7 193739-3 2417 2420 2430 B2417 B2420 B2430 BH2420 BH2430 BH2433Dimensions: 4.74 in. L x 3.42 in. W x 3.81 H in.Weight: 3.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Makita.FAQsWhat is the best replacement battery for the Makita BDF460 BDF460SF BDF460SH BDF460SHE BDF460SJE BDF460WA BDF460WAE BHP460 BHP460SF BHP460SH BHP460SHE BHP46 3000mAh Power Tool Battery?The CS-MTK240PX is the best replacement battery for the Makita BDF460 BDF460SF BDF460SH BDF460SHE BDF460SJE BDF460WA BDF460WAE BHP460 BHP460SF BHP460SH BHP460SHE BHP46 3000mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.