Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E2K-UCP-61B Perc PowerEdge PowerEdge PowerEdge Powe Controller Repl. Battery

  • Mfr # CS-RAD1900SL

  • Zoro # G612419396


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-RAD1900SL
Zoro #
G612419396
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a RAID Controller BatteryVolts: 3.7V 3.7 VoltsCapacity: 1000mAh 1AhType: Li-ionColor: BlackE2K-UCP-61B NP007 SAS 6 IR Perc 5i Perc 6i PowerEdge 1900 PowerEdge 1950 PowerEdge 2900 PowerEdge 2950 PowerEdge 2970 Poweredge 6850 Poweredge 6950 PowerEdge 840 PowerEdge H700 PowerEdge M600 PowerEdge M605 PowerEdge R200 PowerEdge R300 Poweredge R310 PowerEdge R410 PowerEdge R415 PowerEdge R510 PowerEdge R515 PowerEdge R610 PowerEdge R710 PowerEdge R715 PowerEdge R805 PowerEdge R810 PowerEdge R815 PowerEdge R900 PowerEdge R905 PowerEdge R910 PowerEdge T105 PowerEdge T300 PowerEdge T310 PowerEdge T410 PowerEdge T605 PowerEdge T610 PowerEdge T710 PowerVault NX300 PowerVault NX3000 PowerVault NX3100 Replacement Batteries.Mfgr Part # 0FR463 0NU209 0U8735 0UF302 0XJ547 312-0448 405-10780 CNXVV DX481 FR463 FR465 H2R6M H762F M322G NU209 P9110 R374M T954J U8735 UF302 WY335 XJ547 XXFVXDimensions: 3.04 in. L x 1.42 in. W x 0.46 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dell.FAQsWhat is the best replacement battery for the E2K-UCP-61B NP007 SAS 6 IR Perc 5i Perc 6i PowerEdge 1900 PowerEdge 1950 PowerEdge 2900 PowerEdge 2950 Powe RAID Controller Battery?The CS-RAD1900SL is the best replacement battery for the E2K-UCP-61B NP007 SAS 6 IR Perc 5i Perc 6i PowerEdge 1900 PowerEdge 1950 PowerEdge 2900 PowerEdge 2950 Powe RAID Controller Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.