
EaglePicher CareFree CF-12V17 12V 22Ah Wheelchair Replacement Battery
Mfr # AJC-D22S-M-0-126761
Zoro # G012412546
product price:Â $101.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D22S-M-0-126761
Zoro #
G012412546
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Porter Cable Power Tool Battery ChargerType: AC to DCColor: BlackUse with Porter Cable PCC600 PCC601 PCC601LA PCC620B PCC620LB PCC620LBR PCC640 PCC640B PCC641 PCC650B PCC650BR PCC660B PCC661B PCC670B PCC670BR PCC671B PCC680L PCC681L PCC685L PCC685LP PCC700 PCC700B PCC710B PCC771B PCC772B PCC790LA PCC791B PCCK600LB PCCK600LBR PCCK602L2 PCCK602L2R PCCK604L2 PCCK604LA PCCK605L2R PCCK612L2 PCCK612L2R PCCK614L4 PCCK616L4 PCCK617L6 PCCK617L6R PCCK619L8 PCCK640LB Batteries.Mfgr Part # PCC680L PCC681L PCC682L PCC685L PCC685LPDimensions: 2.05 in. L x 1.85 in. W x 1.46 H in.Weight: 1.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Porter Cable.FAQsWhat is the best battery charger for a Porter Cable PCC600 PCC601 PCC601LA PCC620B PCC620LB PCC620LBR PCC640 PCC640B PCC641 PCC650B PCC650BR PCC660B PCC661B PCC67 Power Tool Battery?The DF-FMC690UA.1 is the best charger for a Porter Cable PCC600 PCC601 PCC601LA PCC620B PCC620LB PCC620LBR PCC640 PCC640B PCC641 PCC650B PCC650BR PCC660B PCC661B PCC67 Power Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.