Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Mobility Squire 12V 75Ah Mobility Scooter Replacement Battery

  • Mfr # AJC-D75S-E-2-111885

  • Zoro # G812407568


product price: $340.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D75S-E-2-111885
Zoro #
G812407568
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Panasonic Camera Battery ChargerType: AC to DCColor: BlackUse with Panasonic Lumix DMC-LS2 Lumix DMC-LS2S Lumix DMC-LS60 Lumix DMC-LS75 Lumix DMC-LS75K Lumix DMC-LS80 Lumix DMC-LS80K Lumix DMC-LS80P Lumix DMC-LS80S Lumix DMC-LS85K Lumix DMC-LS85P Lumix DMC-LS85S Lumix DMC-LZ10 Lumix DMC-LZ10K Lumix DMC-LZ10S Lumix DMC-LZ3 Lumix DMC-LZ5 Lumix DMC-LZ6 Lumix DMC-LZ7 Lumix DMC-LZ8 Lumix DMC-LZ8K Lumix DMC-LZ8S Batteries.Mfgr Part # DMC-LS2 DMC-LS60 DMC-LS70 DMC-LS75 DMC-LS80 DMC-LS85 DMC-LZ10 DMC-LZ3 DMC-LZ4 DMC-LZ5 DMC-LZ6 DMC-LZ7 DMC-LZ8 DMW-AC6Dimensions: 1.89 in. L x 1.85 in. W x 1.1 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Panasonic.FAQsWhat is the best battery charger for a Panasonic Lumix DMC-LS2 Lumix DMC-LS2S Lumix DMC-LS60 Lumix DMC-LS75 Lumix DMC-LS75K Lumix DMC-LS80 Lumix DMC-LS80K Lumix DMC-L Camera Battery?The DF-ACW100MC is the best charger for a Panasonic Lumix DMC-LS2 Lumix DMC-LS2S Lumix DMC-LS60 Lumix DMC-LS75 Lumix DMC-LS75K Lumix DMC-LS80 Lumix DMC-LS80K Lumix DMC-L Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.