Zoro Homepage

Emergi-Lite M18 4V 9Ah Emergency Light Replacement Battery

  • Mfr # ZZZ-D5798-B-0-154021

  • Zoro # G812385880


product price: $77.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZZ-D5798-B-0-154021
Zoro #
G812385880
UPC #
-
Country of Origin
Multiple

Description

UPG Brand Replacement Emergi-Lite M18 Emergency Light BatteryVoltage: 4V 4 Volts Capacity: 9Ah 9000mAh Terminals: F2 Chemistry: Sealed Lead Acid AGMUPG Brand Replacement Batteries Length: 4.02 inches Width: 1.74 inches Height: 3.91 inches Total Height with Terminals: inchesIMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 Months

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.