Zoro Homepage

Emergi-Lite ME2.4V 4V 4.5Ah Emergency Light Replacement Battery

  • Mfr # ZZZ-40559-P-0-134075

  • Zoro # G512387986


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZZ-40559-P-0-134075
Zoro #
G512387986
UPC #
-
Country of Origin
Multiple

Description

UPG Brand Replacement Emergi-Lite Emergency Light BatteryVoltage: 4V 4 Volts Capacity: 4.5Ah 4500mAh Terminals: F2 Chemistry: Sealed Lead Acid AGM Replacement BatteryLength: 1.86 inches Width: 2.06 inches Height: 3.82 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsbible for incorrect orders.Warranty: 12 Months

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.