Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eppendorf 4860 Research Pro Research Pro Electronic Pipett Medical Replacement Battery

  • Mfr # CS-EXP501MD

  • Zoro # G112417564


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-EXP501MD
Zoro #
G112417564
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Eppendorf Medical BatteryVolts: 2.4V 2.4 VoltsCapacity: 1200mAh 1.2AhType: Ni-MHColor: GreenEppendorf 4860 Research Pro Research Pro Electronic Pipett Replacement Batteries.Mfgr Part # 4860 000.011 4860 000.020 4860 000.038 4860 000.046 4860 000.054 4860 000.062 4860 000.070 4860 000.089 4860 000.097 4860 000.100 4860 000.313 4860 000.321 4860 000.330 4860 000.348 4860 000.356 4860 000.364 4860 000.372 4860 000.518 4860 000.526 4860 000.534 4860 000.542 4860 000.550 4860 000.569 4860 000.577 4860 501.002 4860 501.002-05 4860501.002-05 4860501002 501.002-02 501.002-05 EP 022467018Dimensions: 1.85 in. L x 1.11 in. W x 0.59 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Eppendorf.FAQsWhat is the best replacement battery for the Eppendorf 4860 Research Pro Research Pro Electronic Pipett Medical Battery?The CS-EXP501MD is the best replacement battery for the Eppendorf 4860 Research Pro Research Pro Electronic Pipett Medical Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.