ER1410 ER-1511 ER160 ER161 ER1610 ER-1611 ERDGP72 ERGY10 Repl. Battery

  • Mfr # CS-BRF310SL.2

  • Zoro # G412420127


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-BRF310SL.2
Zoro #
G412420127
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Shaver BatteryVolts: 1.2V 1.2 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: GreenER1410 ER1411 ER1420 ER1421 ER1424 ER1511 ER-1511 ER160 ER161 ER1610 ER1611 ER-1611 ER389 ERDGP72 ERGY10CM ERGY10CM503 ERGY10CM504 ERHGP72 ES2044 ES2045 ES2047 ES2050 ES2051 ES2052 ES2053 ES2054 ES2057 ES2058 ES2059 ES8161 ES8162 ES8163 ES8171 ES8172 ES8175 ES8176 ES8191 ES8195 ES8196 ES8801 ES8807 ES8992 ES-LC60 Replacement Batteries.Mfgr Part # WER1411L2508Dimensions: 2.13 in. L x 0.56 in. W x 0.56 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Panasonic.FAQsWhat is the best replacement battery for the ER1410 ER1411 ER1420 ER1421 ER1424 ER1511 ER-1511 ER160 ER161 ER1610 ER1611 ER-1611 ER389 ERDGP72 ERGY10CM ERGY10 Shaver Battery?The CS-BRF310SL.2 is the best replacement battery for the ER1410 ER1411 ER1420 ER1421 ER1424 ER1511 ER-1511 ER160 ER161 ER1610 ER1611 ER-1611 ER389 ERDGP72 ERGY10CM ERGY10 Shaver Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.