Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exide 14-BS Powersports Pro Replacement Battery

  • Mfr # AJC-PS-AYZ16H-500089

  • Zoro # G312389067


product price: $89.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-AYZ16H-500089
Zoro #
G312389067
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Exide 14-BS Powersports Pro BatteryUnleash Unmatched Performance with AJC Pro Powersports Batteries. Advanced technology delivers long lasting power, even after inactivity.Get More Power, Go Further with increased capacity delivers more cranking power, perfect for powersports vehicles demanding the best performance and unmatched reliability.Factory Activated & Maintenance-Free: Your battery arrives fully charged and ready to use thanks to factory activation. Plus, AGM technology eliminates the need for adding acid or water, saving you time and effort.Exact OEM Replacement: These batteries are guaranteed to fit your powersports vehicle easily and precisely, ensuring a seamless upgrade.Built to Last: The high-impact PP case provides maximum vibration resistance.Easy Installation: Simply reuse your existing cabling and hardware for a quick and straightforward installation.Buy with Confidence: We offer a hassle-free 30-day return policy alongside our 12-month warranty, so you can purchase with confidence.Important Note: Please verify battery compatibility with your vehicle before ordering. We are not responsible for incorrect orders.Disclaimer: Our products are not affiliated with or authorized by Exide.SpecsVoltage: 12VCapacity: 16AhCold Cranking Amps: 230Polarity: +/-Terminal: EDimensions: L 5.94 x W3.43 x H 5.79 inchesWeight: 10.6 lbsCross ReferenceAJC AYZ16H replaces:GYZ16HCYL10006CYL16CLBXTCYLA16CLBBSXTAMBYZ16HDResourcesReplacing Your Powersports Pro BatteryBenefits of Replacement BatteriesAGM Powersports Pro Battery CareView Powersports Battery ResourcesFAQsWhat is the best replacement battery for the Exide 14-BS Powersports Pro Battery?The AJC-PS-AYZ16H-500089 is the best replacement battery for the Exide 14-BS Powersports Battery. What are the dimensions of the Exide 14-BS Powersports Pro Replacement Battery?The dimensions are L 5.94 x W3.43 x H 5.79 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.