
Firstpower FP632 6V 3.4Ah Sealed Lead Acid Replacement Battery
Mfr # ZZZ-D5732-B-0-174439
Zoro # G612386582
product price: $71.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZZZ-D5732-B-0-174439
Zoro #
G612386582
UPC #
-
Country of Origin
Multiple
Description
UPG Brand replacement compatible with a Firstpower FP632 Sealed Lead Acid BatteryVoltage: 6V 6 Volts Capacity: 3.4Ah 3400mAh Terminals: F1Chemistry: Sealed Lead Acid AGM UPG Brand Replacement BatteriesLength: 5.3 inches Width: 1.3 inches Height: 2.6 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 MonthsDisclaimer:Our products are not affiliated with or authorized by Firstpower.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.