Shop BSC PREFERRED
Fisher-Price M6163 J2457 TEL10160 J2458 Baby Monitor Replacement Battery
Mfr # CS-MTP481MB.2
Zoro # G312418514
product price:Â $26.39
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CS-MTP481MB.2
Zoro #
G312418514
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Fisher-Price Baby Monitor BatteryVolts: 3.6V 3.6 VoltsCapacity: 700mAh 0.7AhType: Ni-MHColor: GreenFisher-Price M6163 J2457 TEL10160 J2458 Replacement Batteries.Dimensions: 1.8 in. L x 1.23 in. W x 0.42 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Fisher-Price.FAQsWhat is the best replacement battery for the Fisher-Price M6163 J2457 TEL10160 J2458 Baby Monitor Battery?The CS-MTP481MB.2 is the best replacement battery for the Fisher-Price M6163 J2457 TEL10160 J2458 Baby Monitor Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.