Foam bag, 24 in Length, 18 in Width, 112 PK
- Mfr # BUY00012471
- Zoro # G611107782
product price:Â
$
1,248.99
/pk of 112, $11.15/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00012471
- Zoro #
- G611107782
- UPC #
- 841436076210
- Country of Origin
- United States
- Item
- Foam bag
Dimensions
- Width
- 18 in
- Length
- 24 in
Description
Room Temperature Foam in a Bag System. Protect anything and everything, anywhere!; No equipment required! Completely portable!; Works the same as Instapak Quick without the need of a preheating warming unit; Recommended temperature range is 65 degrees - 90 degrees F; Chemicals are activated in the bag so no clean up is required; Bag #40. This product is equivalent to part number: S-11817B. Sold in a quantity of 112 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.