Zoro Homepage

Galaxy CDMA Galaxy Core 2000mAh Mobile Phone Repl. Battery

  • Mfr # CS-SMG361SL

  • Zoro # G312419153


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-SMG361SL
Zoro #
G312419153
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2000mAh 2AhType: Li-ionColor: BlackGalaxy Core Prime Galaxy Core Prime CDMA Galaxy Core Prime TD-LTE Galaxy Core Prime Value Editio Galaxy J2 Galaxy J2 2017 Duos Galaxy J2 2017 Duos LTE Galaxy J2 Duos Galaxy J2 Duos LTE Galaxy Prevail LTE Galaxy Win 2 Duos TV SM-G360 SM-G3606 SM-G3608 SM-G3609 SM-G360BT SM-G360P SM-G360T1 SM-G361 SM-J200F DS SM-J200G DD SM-J200GM DD SM-J200H DD SM-J200H DS SM-J200M Replacement Batteries.Mfgr Part # EB-BG360BBE EB-BG360CBC EB-BG360CBE EB-BG360CBU EB-BG360CBZDimensions: 2.23 in. L x 2 in. W x 0.21 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Galaxy Core Prime Galaxy Core Prime CDMA Galaxy Core Prime TD-LTE Galaxy Core Prime Value Editio Gala 2000mAh Mobile Phone Battery?The CS-SMG361SL is the best replacement battery for the Galaxy Core Prime Galaxy Core Prime CDMA Galaxy Core Prime TD-LTE Galaxy Core Prime Value Editio Gala 2000mAh Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.