Garmin DC50 DC50 Dog Tracking GAA002 GAA004 T5 2600mAh Dog Collar Repl. Battery

  • Mfr # CS-GDC50XL

  • Zoro # G312420043


product price:  $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-GDC50XL
Zoro #
G312420043
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Garmin Dog Collar BatteryVolts: 3.7V 3.7 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlackGarmin Alpha Alpha 100 Alpha GPS Pig Hunting Dog Trac DC50 DC50 Dog Tracking Collar GAA002 GAA003 GAA004 T5 GPS Dog Tracking Collar T5 GPS Pig Hunting Dog Trackin T5 GPS Standard Dog Tracking C TT 10 dog tracking TT 10 training device TT10 TT10 Dog Device TT10 GPS Dog Tracking Collar TT15 GPS Dog Tracking Collar Replacement Batteries.Mfgr Part # 010-10806-30 010-11828-03 361-00029-02Dimensions: 2.66 in. L x 0.73 in. W x 0.73 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Garmin.FAQsWhat is the best replacement battery for the Garmin Alpha Alpha 100 Alpha GPS Pig Hunting Dog Trac DC50 DC50 Dog Tracking Collar GAA002 GAA003 GAA004 T5 GPS 2600mAh Dog Collar Battery?The CS-GDC50XL is the best replacement battery for the Garmin Alpha Alpha 100 Alpha GPS Pig Hunting Dog Trac DC50 DC50 Dog Tracking Collar GAA002 GAA003 GAA004 T5 GPS 2600mAh Dog Collar Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.