Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-UT3101CL.4
Zoro #
G312419252
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a GE Cordless Phone BatteryVolts: 2.4V 2.4 VoltsCapacity: 700mAh 0.7AhType: Ni-MHColor: GreenGE 25210 2-5210 25250 2-5250 25423 2-5423 25424 2-5424 25425 2-5425 27902 2-7902 27902BE1 27902CE1 27903 2-7903 27903BE1 27903DE1 27903FE1 27909 2-7909 27909EE1 27911 2-7911 27911EE1 27950 2-7950 27950EE1 27951 2-7951 27951EE1 27955 2-7955 27956 2-7956 27956FE1 28107 2-8107 28127 2-8127 28127FE2 28203 2-8203 28213 2-8213 28213EE1 28213EE2 28223 2-8223 28223EE2 28801 2-8801 28802 2-8802 28802FE1 28811 2-8811 28811FE2 28821 2-8821 28821FE2 28821FE3 28821FJ3 28851 2-8851 28861 2-8861 28871 2-8871 28871FE2 28871FE3 28871FE3A 28871FE3-A 52734 5-2734 52814 5-2814 52826 5-2826 52840 5-2840 H5250 H-5250 H5401 H-5401 Replacement Batteries.Dimensions: 1.71 in. L x 0.8 in. W x 0.42 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by GE.FAQsWhat is the best replacement battery for the GE 25210 2-5210 25250 2-5250 25423 2-5423 25424 2-5424 25425 2-5425 27902 2-7902 27902BE1 27902CE1 27903 2-7903 279 Cordless Phone Battery?The CS-UT3101CL.4 is the best replacement battery for the GE 25210 2-5210 25250 2-5250 25423 2-5423 25424 2-5424 25425 2-5425 27902 2-7902 27902BE1 27902CE1 27903 2-7903 279 Cordless Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.