Golden Technologies Golden Companion II 12V 35Ah Wheelchair Replacement Battery
- Mfr # AJC-D35S-J-2-146077
- Zoro # G012409027
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D35S-J-2-146077
- Zoro #
- G012409027
- UPC #
- -
- Country of Origin
- Multiple
Description
Replacement compatible with John Deere 4100 HST 24M Lawn Mower and Tractor Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersUL Recognized ComponentBuy with confidence. Our batteries are backed by easy 30-day returns and 6-month warrantyDisclaimer: Our products are not affiliated with or authorized by John DeereSpecsReplacement BatteriesPart # AJC-SLI-24MBCI Group: 24MVoltage: 12V Cold Cranking Amps: 550Terminals: ITM6Chemistry: Sealed Lead Acid AGMLength 10.2 inWidth 6.61 inHeight 8.19 inWeight: 51.9 lbsView Battery Specifications ResourcesReplacing Your Lawn Mower and Tractor BatteryBenefits of Replacement BatteriesLawn Mower and Tractor AGM Battery CareView Lawn Mower and Tractor Battery ResourcesFAQsWhat is the best replacement battery for the John Deere 4100 HST 24M Lawn Mower and Tractor Battery?The AJC-U1-24M-202547 is the best replacement battery for the John Deere 4100 HST 24M Lawn Mower and Tractor Battery? What are the dimensions of the John Deere 4100 HST 24M Lawn Mower and Tractor Replacement Battery?The dimensions are L 10.2 x W6.61 x H 8.19 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 6-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.