Zoro Homepage

Golf Buddy VT3 GPS Rangefinder GPS Replacement Battery

  • Mfr # CS-GVT300SL

  • Zoro # G712417711


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-GVT300SL
Zoro #
G712417711
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Golf Buddy GPS BatteryVolts: 3.7V 3.7 VoltsCapacity: 270mAh 0.27AhType: Li-PolymerColor: BlackGolf Buddy VT3 GPS Rangefinder Replacement Batteries.Mfgr Part # YK531832Dimensions: 1.33 in. L x 0.71 in. W x 0.2 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Golf Buddy.FAQsWhat is the best replacement battery for the Golf Buddy VT3 GPS Rangefinder GPS Battery?The CS-GVT300SL is the best replacement battery for the Golf Buddy VT3 GPS Rangefinder GPS Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.