
Gravely PM 252Z Zero Turn Radius U1 Lawn Mower and Tractor Replacement Battery
Mfr # AJC-U1-300-200176
Zoro # G412422701
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-U1-300-200176
Zoro #
G412422701
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Samsung Tablet BatteryVolts: 3.8V 3.8 VoltsCapacity: 4700mAh 4.7AhType: Li-PolymerColor: BlackSamsung Galaxy Tab Active Galaxy Tab Active 2 Galaxy Tab Active 2 8.0 Galaxy Tab Active 2 8.0 LTE Galaxy Tab Active 2 8.0 TD-LTE Galaxy Tab Active 2 8.0 WiFi Galaxy Tab Active 4G Galaxy Tab Active 4G LTE Galaxy Tab Active 8.0 Galaxy Tab Active WiFi M-T395C SM-T360 SM-T360NNGAXAR SM-T360UD SM-T365 SM-T365 Galaxy Tab Active LTE SM-T365F0 SM-T390 SM-T390 Galaxy Tab Active 2 Wi SM-T390N SM-T395 SM-T395 Galaxy Tab Active 2 LT SM-T395N Replacement Batteries.Mfgr Part # EB-BT365BBC EB-BT365BBE EB-BT365BBU EB-BT365BBUBUS GH43-04317ADimensions: 4.08 in. L x 3.16 in. W x 0.18 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy Tab Active Galaxy Tab Active 2 Galaxy Tab Active 2 8.0 Galaxy Tab Active 2 8.0 LTE Galaxy Tab Active 4700mAh Tablet Battery?The CS-SMT365XL is the best replacement battery for the Samsung Galaxy Tab Active Galaxy Tab Active 2 Galaxy Tab Active 2 8.0 Galaxy Tab Active 2 8.0 LTE Galaxy Tab Active 4700mAh Tablet Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.