Zoro Homepage

Gravely Pro-Turn 252 Zero Turn Radius U1 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-300-200265

  • Zoro # G212422505


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-U1-300-200265
Zoro #
G212422505
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Dynabook Laptop and Notebook BatteryVolts: 7.6V 7.6 VoltsCapacity: 6000mAh 6AhType: Li-PolymerColor: BlackDynabook Satellite Pro C50-H-106 Satellite Pro C40-G-11G Satellite Pro C40-G-120 Satellite Pro C40-G-138 Satellite Pro C40-G-13E Satellite Pro C40-G-13F Satellite Pro C40-H-103 Satellite Pro C40-H-113 Satellite Pro C40-J-10Z Satellite Pro C40-J-11Q Satellite Pro C40-J-124 Satellite Pro C40-J-125 Satellite Pro C50-G-106 Satellite Pro C50-G-10H Satellite Pro C50-G-10J Satellite Pro C50-G-10K Satellite Pro C50-G-10M Satellite Pro C50-G-10T Satellite Pro C50-H-11F Satellite Pro C50-J-11V Replacement Batteries.Mfgr Part # 40071698 40072215 4588105-2SDimensions: 9.67 in. L x 4.18 in. W x 0.2 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dynabook.FAQsWhat is the best replacement battery for the Dynabook Satellite Pro C50-H-106 Satellite Pro C40-G-11G Satellite Pro C40-G-120 Satellite Pro C40-G-138 Satel Laptop and Notebook Battery?The CS-TOC501NB.1 is the best replacement battery for the Dynabook Satellite Pro C50-H-106 Satellite Pro C40-G-11G Satellite Pro C40-G-120 Satellite Pro C40-G-138 Satel Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.