Shop BSC PREFERRED
Create Account
GreenWorks G24 Sweeper 2200207 2200007 2100007 Chainsaw Power Tool Battery Charger
- Mfr # DF-GWP240UA.2
- Zoro # G212419321
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-GWP240UA.2
- Zoro #
- G212419321
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a GreenWorks Power Tool Battery ChargerColor: GreenUse with GreenWorks G24HT56 G24HT G24CSK2 G24CS25 G24AB G24 Sweeper 2400007 2200207 2200107 2200007 2100107 2100007 20362 Chainsaw 2000107 2000007 G24PS20 24V Cordless Pole Saw G24AB 24V Cordless Axial Blower G24PH51 24V Long Reach Cordless Hedge Trimmer G24HT 47cm 24V Cordless Hedge Trimmer G24HT56 24V Cordless Hedge Trimmer G24CSK2 24V Cordless Chainsaw G24PS20K2 24V Cordless Pole Saw G24CS25 24V Lithium-Ion Cordless Chainsaw G24LT28 28cm Deluxe 24V Cordless Grass Trimmer G24LT28 24352 130MPH Cordless G24 Sweeper 10-Inch Cordless Chainsaw 20362 20-Inch Cordless Pole Hedge Trimmer 22-Inch Cordless Hedge Trimmer G-24 G24 Batteries.Mfgr Part # G24X2UC2 24V Charger 2 Slots 2 Amp 29842 29852 29322 G24B2 29807 29837Dimensions: 7.41 in. L x 6.31 in. W x 2.57 H in.Weight: 1.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by GreenWorks.FAQsWhat is the best battery charger for a GreenWorks G24HT56 G24HT G24CSK2 G24CS25 G24AB G24 Sweeper 2400007 2200207 2200107 2200007 2100107 2100007 20362 Chainsaw 2 Power Tool Battery?The DF-GWP240UA.2 is the best charger for a GreenWorks G24HT56 G24HT G24CSK2 G24CS25 G24AB G24 Sweeper 2400007 2200207 2200107 2200007 2100107 2100007 20362 Chainsaw 2 Power Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.