Shop TORO
See all product information
Create Account
Battery Charger, 60V DC, 2Ports, Two-Prong
- Mfr # 88924
- Zoro # G924146478
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
66810, 88920, 88925, 88941, 88950, 88960, 88975, 88980
Battery Capacity
10.0 Ah, 2.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah
Battery Platform Voltage
60V DC
Port Type
Multi-Port Charging
Compatible Product Type
60V Flex-Force Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88924
- Zoro #
- G924146478
- UPC #
- 021038889245
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 66810, 88920, 88925, 88941, 88950, 88960, 88975, 88980
- Battery Capacity
- 10.0 Ah, 2.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah
- Battery Platform Voltage
- 60V DC
- Port Type
- Multi-Port Charging
- Item
- Battery Charger
- Compatible Product Type
- 60V Flex-Force Batteries
- Charge Time
- 60 min
- Charging Type
- Sequential
- Charger Input Voltage
- 120V AC
- For Battery Chemistry
- Li-Ion
- Plug Type
- Two-Prong
- Indicator Light
- Yes
- Charger Class
- Standard
- For Battery Voltage
- 60V DC
- Number of Ports
- 2
- Features
- Monitors Battery Health, Optimizes Charge Speed
- Charging Port Voltage
- (1) 60V
Dimensions
- Fits Chest Size
- Monitors Battery Health, Optimizes Charge Speed
Description
Battery Charger, Battery Capacity 10.0 Ah, 2.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah, Charge Time 60 min, Number of Ports 2, Charging Port Voltage (1) 60V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.