Group 24M Starting RV Battery

  • Mfr # AJC-SLI-24M-700014
  • Zoro # G412395791
product price: 
$
261.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-SLI-24M-700014
Zoro #
G412395791
UPC #
-
Country of Origin
Multiple

Description

InfoAJC Starting batteries deliver a large burst of power to easily start your engine.Non-spillable factory activated battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement RV BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt and water can dish outSpecsBCI Group 24MVoltage: 12VCapacity: 75AhCold Cranking Amps: 550Polarity: +/-Terminal: ITM6Dimensions: L 10.2 x W 6.61 x H 8.19 inchesWeight: 51.8 lbsView Battery Specifications ResourcesReplacing Your RV Starting BatteryBenefits of Replacement BatteriesRV Starting AGM Battery CareView RV Starting Battery ResourcesFAQsWhat is the best replacement battery for a Group 24M Starting RV BatteryThe AJC-SLI-24M-700014 is the best replacement battery for a Group 24M Starting RV Battery. What are the dimensions of the AJC Group 24M Starting RV Battery?The dimensions are L 10.2 x W6.61 x H 8.19 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews