Marathon Max GRP:S46B24R CCA:410 AH:41 RC:75 AGM
- Mfr # MX51JIS
- Zoro # G223727927
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Type
Absorbed Glass Mat (AGM)
Cold Cranking Amps
410 A
Capacity
41 Ah
Voltage
12V
BCI Group Size
S46B24R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX51JIS
- Zoro #
- G223727927
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- BCI Group Size
- S46B24R
Details
- Type
- Absorbed Glass Mat (AGM)
- Cold Cranking Amps
- 410 A
- Capacity
- 41 Ah
- Voltage
- 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.