Zoro Homepage

GS Battery PE12V7.2F1 12V 7Ah UPS Replacement Battery

  • Mfr # AJC-D7S-B-0-151499

  • Zoro # G512411704


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-B-0-151499
Zoro #
G512411704
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlackSamsung Galaxy Grand 2 Galaxy Grand 2 Duos SM-G7102 SM-G7105 SM-G7105L SM-G7106 SM-G7108 SM-G7108V SM-G7109 SM-G710L SM-G710S Replacement Batteries.Mfgr Part # EB665468LU EB-B220ACDimensions: 2.51 in. L x 2.24 in. W x 0.2 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy Grand 2 Galaxy Grand 2 Duos SM-G7102 SM-G7105 SM-G7105L SM-G7106 SM-G7108 SM-G7108V SM-G7109 S 2600mAh Mobile Phone Battery?The CS-SMG710XL is the best replacement battery for the Samsung Galaxy Grand 2 Galaxy Grand 2 Duos SM-G7102 SM-G7105 SM-G7105L SM-G7106 SM-G7108 SM-G7108V SM-G7109 S 2600mAh Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.