Gwen R607 Photosmart R607 BMW R607 Photosmart R607xi Camera Repl. Battery

  • Mfr # CS-NP60FU.16

  • Zoro # G512376096


product price:  $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-NP60FU.16
Zoro #
G512376096
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Camera BatteryVolts: 3.7V 3.7 VoltsCapacity: 1050mAh 1.05AhType: Li-ionColor: BlackGwen PhotoSmart R07 Photosmart R507 Photosmart R607 Photosmart R607 BMW Photosmart R607 Gwen Photosmart R607xi Photosmart R707 Photosmart R707v Photosmart R707xi Photosmart R717 Photosmart R725 Photosmart R727 Photosmart R817 Photosmart R817v Photosmart R817xi Photosmart R818 Photosmart R827 Photosmart R837 Photosmart R847 Photosmart R927 Photosmart R937 Photosmart R967 Replacement Batteries.Mfgr Part # A1812A L1812A Photosmart R07 Q2232-80001Dimensions: 2.09 in. L x 1.39 in. W x 0.28 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HP.FAQsWhat is the best replacement battery for the Gwen PhotoSmart R07 Photosmart R507 Photosmart R607 Photosmart R607 BMW Photosmart R607 Gwen Photosmart R607xi Photosmar Camera Battery?The CS-NP60FU.16 is the best replacement battery for the Gwen PhotoSmart R07 Photosmart R507 Photosmart R607 Photosmart R607 BMW Photosmart R607 Gwen Photosmart R607xi Photosmar Camera Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.