Zoro Homepage

Hewlett Packard T750 G2 12V 8Ah UPS Replacement Battery

  • Mfr # AJC-D8S-M-2-125544

  • Zoro # G312414394


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D8S-M-2-125544
Zoro #
G312414394
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 7.4V 7.4 VoltsCapacity: 2300mAh 2.3AhType: Li-ionColor: BlackMotorola APX2000 APX-2000 APX3000 APX-3000 APX4000 APX4000 and APX4000Li APX4000Li MotoTRBO XPR 3300 MOTOTRBO XPR 3500 MOTOTRBO XPR 7350 MOTOTRBO XPR 7380 MOTOTRBO XPR 7550 MOTOTRBO XPR 7580 XPR 3300 XPR 3500 XPR 7350 XPR 7380 XPR 7550 XPR 7580 Replacement Batteries.Mfgr Part # NNTN8128A NNTN8129AR NTN8128A PMNN4406AR PMNN4406BR PMNN4424Dimensions: 4.67 in. L x 2.17 in. W x 1.58 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola APX2000 APX-2000 APX3000 APX-3000 APX4000 APX4000 and APX4000Li APX4000Li MotoTRBO XPR 3300 MOTOTRBO XPR 35 Two Way Radio Battery?The CS-MTK446TW is the best replacement battery for the Motorola APX2000 APX-2000 APX3000 APX-3000 APX4000 APX4000 and APX4000Li APX4000Li MotoTRBO XPR 3300 MOTOTRBO XPR 35 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.