Zoro Homepage

Honda CB500F FA 500CC Motorcycle Replacement Battery 2013-2016

  • Mfr # AJC-PS-ATZ10S-512307

  • Zoro # G412421483


product price: $59.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ10S-512307
Zoro #
G412421483
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 2100mAh 2.1AhType: Ni-MHColor: BlackMotorola GP1280 GP140 GP240 GP280 GP320 GP328 GP330 GP338 GP339 GP340 GP360 GP380 GP540 GP580 GP640 GP680 HT1200 HT1225 HT1250 HT1250 LS HT1250 LS+ HT1250.LS HT1250.LS+ HT1250-LS HT1250-LS+ HT1500 HT1550 HT1550.XLS HT750 MTX8250 MTX8250 LS MTX8250.LS MTX8250LS MTX8250-LS MTX850 MTX850 LS MTX850.LS MTX850LS MTX850-LS MTX900 MTX9250 MTX950 MTX960 PR860 PRO 5550 PRO5150 PRO7150 PRO7350 PRO7750 PRO9150 Replacement Batteries.Mfgr Part # HMNN4151 HMNN4151AR HMNN4154 HMNN4158 HMNN4159 HNN4001 HNN4003 HNN9008 HNN9008A HNN9008AR HNN9009 HNN9009A HNN9009AR HNN9010A HNN9010AR HNN9011BR HNN9011R HNN9012BR HNN9012R HNN9013 HNN9013A HNN9013B HNN9013DR PMNN4045 PMNN4151AR PMNN4157 PMNN4157AR PMNN4158 PMNN4158AR WPNN4045AR WPNN4045RDimensions: 4.88 in. L x 2.36 in. W x 1.37 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola GP1280 GP140 GP240 GP280 GP320 GP328 GP330 GP338 GP339 GP340 GP360 GP380 GP540 GP580 GP640 GP680 HT 2100mAh Two Way Radio Battery?The CS-MTK013TW is the best replacement battery for the Motorola GP1280 GP140 GP240 GP280 GP320 GP328 GP330 GP338 GP339 GP340 GP360 GP380 GP540 GP580 GP640 GP680 HT 2100mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.