Honda CTX1300 CTX1300D Deluxe 1300CC Motorcycle Replacement Battery 2014

  • Mfr # AJC-PS-ATZ14S-500327

  • Zoro # G912928017


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ14S-500327
Zoro #
G912928017
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a At&T Cordless Phone BatteryVolts: 2.4V 2.4 VoltsCapacity: 700mAh 0.7AhType: Ni-MHColor: GreenAt&T BT166342 BT-166342 BT266342 BT-266342 CL80100 CL80101 CL80111 CL81101 CL81201 CL81211 CL81301 CL82100 CL82101 CL82200 CL82201 CL82250 CL82300 CL82301 CL82350 CL82351 CL82400 CL82401 CL82450 CL82451 CL82500 CL82501 CL82550 CL82551 CL82600 CL82601 CL83101 CL83201 CL83301 CL83351 CL83401 CL83451 CL84100 CL84200 CL84250 CL84300 CRL32102 EL2100 EL51100 EL51200 EL51250 EL52100 EL5220 EL52200 EL52210 EL52250 EL52300 EL52350 EL52400 EL52450 EL52500 EL52510 TL30100 TL32100 TL32200 TL32300 TL86009 TL86109 TL88102 TL88202 TL90070 TL90071 TL90700 TL91270 TL91370 TL92220 TL92270 TL92271 TL92320 TL92370 TL92371 TL92420 TL92470 TL92471 TL96271 TL96371 TL96471 Replacement Batteries.Mfgr Part # BT166342 BT183342 BT266342 BT283342Dimensions: 1.76 in. L x 0.82 in. W x 0.41 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by At&T.FAQsWhat is the best replacement battery for the At&T BT166342 BT-166342 BT266342 BT-266342 CL80100 CL80101 CL80111 CL81101 CL81201 CL81211 CL81301 CL82100 CL82101 Cordless Phone Battery?The CS-AME300CL.2 is the best replacement battery for the At&T BT166342 BT-166342 BT266342 BT-266342 CL80100 CL80101 CL80111 CL81101 CL81201 CL81211 CL81301 CL82100 CL82101 Cordless Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.