
Honda CTX1300D Deluxe 1300CC Motorcycle Replacement Battery 2014
Mfr # AJC-PS-ATZ14S-528299
Zoro # G012928566
product price: $78.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-PS-ATZ14S-528299
Zoro #
G012928566
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Konica Minolta Camera Battery ChargerType: AC to DCColor: BlackUse with Konica Minolta ATX1200 ATX900 CS10 CS15 Flexline total stations GNSS receiver GPS900 GRX1200 GS20 iCR50 Total Stations iCR60 Total Stations iCR70 Total Stations iCR80 Total Stations MS60 Piper 100 Piper 200 Piper 200 lasers RX1200 RX900 SR20 Stonex R6+ System 1200 GNSS receivers TM30 Total Stations TPS400 TPS800 TS02 TS06 TS09 TS11 TS12 TS15 TS16 TS30 Total Station TS30 Total Stations TS50 Total Stations TS60 TS60 Total Stations Viva Zoom 20 Zoom 30 Zoom 35 Zoom 80 ZT80+ Batteries.Mfgr Part # 10686 724117 733269 733270 772806 793973 793975 GBE211 GBE221 GEB21 GEB211 GEB212 GEB221 GEB222 GEB241 GEB242 GEB90 GKL341 ZBA200 ZBA400Dimensions: 1.89 in. L x 1.85 in. W x 1.1 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Konica Minolta.FAQsWhat is the best battery charger for a Konica Minolta ATX1200 ATX900 CS10 CS15 Flexline total stations GNSS receiver GPS900 GRX1200 GS20 iCR50 Total Stations iCR60 To Camera Battery?The DF-ACS500MC.2 is the best charger for a Konica Minolta ATX1200 ATX900 CS10 CS15 Flexline total stations GNSS receiver GPS900 GRX1200 GS20 iCR50 Total Stations iCR60 To Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.