
Honda NH80 MD 80CC Motorcycle Replacement Battery 1986-1994
Mfr # AJC-PS-ATX5L-527186
Zoro # G712401864
product price: $39.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-PS-ATX5L-527186
Zoro #
G712401864
UPC #
-
Country of Origin
Multiple
Description
Replacement compatible with Honda NH80 MD 80CC Motorcycle Battery 1986-1994Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Honda.SpecsVoltage: 12VCapacity: 4.5AhCold Cranking Amps: 70Polarity: -/+Terminal: BDimensions: L 4.49 x W2.76 x H 4.21 inchesWeight: 4.1 lbsModel Years: 1986 1987 1988 1989 1990 1991 1992 1993 1994Cross ReferenceAJC ATX5L replaces:YTX5L-BSYTX5LYTX5LBSYT5L-BSGTX5L-12BATX5LBS5L-BSCT5L-BSFPXTAX5L-BSCYLAX5LBSXTABTX5L-BSM00010-00000ESTX5LEST-X5LSC5LFAFAYTX5L-BSCYTX5L-BSSTX5L-BSST5L-BSEBX5L-BSEB5-3WP5L-BS12VX5L-BMBTZ7SGTX5LBSPT5L-BSPT5LGTX5L-BSAPTX5LAPTX5L-BSUT5LUT5L-BSES5LBSCT5LCTX5LCT5L-BSCTX5L-BSResourcesReplacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the Honda NH80 MD 80CC Motorcycle Battery 1986-1994?The AJC-PS-ATX5L-527186 is the best replacement battery for the Honda NH80 MD 80CC Motorcycle Battery 1986-1994. What are the dimensions of the Honda NH80 MD 80CC Motorcycle Replacement Battery 1986-1994?The dimensions are L 4.49 x W2.76 x H 4.21 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.