Honda NT650 Hawk GT NX650 Motorcycle Replacement Battery 1988-1991

  • Mfr # AJC-PS-ATX9-500347

  • Zoro # G712407187


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-PS-ATX9-500347
Zoro #
G712407187
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Honda NT650 Hawk GT NX650 Motorcycle Battery 1988-1991Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Honda.SpecsVoltage: 12VCapacity: 8AhCold Cranking Amps: 120Polarity: +/-Terminal: BDimensions: L 5.94 x W3.46 x H 4.21 inchesWeight: 7.1 lbsModel Years: 1988 1989 1990 1991Cross ReferenceAJC ATX9 replaces:YTX9-BSYTX9YTX9BSGTX9-12BATX9BS9-BSCTX9-BSFPXTAX9-BSDURAGM-9-USCYL10010CYL10021X2-9CYLA9BSXTABTX9-BSB106M00005-00000ETX9ETX-9DTX9PC310SC9BSSC9FAFAYTX9-BSCYTX9-BSSTX9-BSEBX9-BSEB9-4WP9-BS12V9-BWCP9MBTX9UM729BSM329BSGTX9BSPTX9-BSPTX9GTX9-BSAPTX9APTX9-BSUTX9UTX9-BSES-TX9ES9BSCTX9CTX9-BSMX9-4ResourcesReplacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the Honda NT650 Hawk GT NX650 Motorcycle Battery 1988-1991?The AJC-PS-ATX9-500347 is the best replacement battery for the Honda NT650 Hawk GT NX650 Motorcycle Battery 1988-1991. What are the dimensions of the Honda NT650 Hawk GT NX650 Motorcycle Replacement Battery 1988-1991?The dimensions are L 5.94 x W3.46 x H 4.21 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.