Zoro Homepage

Honda NT700V A 700CC Motorcycle Replacement Battery 2010-2013

  • Mfr # AJC-PS-ATZ14S-512428

  • Zoro # G112928145


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ14S-512428
Zoro #
G112928145
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Areca RAID Controller BatteryVolts: 3.7V 3.7 VoltsCapacity: 1800mAh 1.8AhType: Li-ionColor: BlackAreca ARC-11xx ML ARC-12xx ML ARC-12xx 4i 4x 8x ARC-1680 1880 I X LP IX-xx ARC-8040 ARC-8050T2 ARC-1882 I X LP IX-xx ARC-1264il- 12 16 ARC-1224 4i 8i ARC-1203- 2I 4I 8I ARC-12x6 ARC-1882P ARC-1883- I X LP IX-xx ARC-1884- 8 12 ARC-5066-CL ARC-71xx ARC-72xx ARC-8050T3-12R 24R SAN ARC-8088 ARC-8042 ARC-8050T3- 6 8 12 ARC-8050U3-6 ARC-8008 ARC-92xx subsystem Replacement Batteries.Mfgr Part # ARC-6120BAT ARC-6120BAT113 91-6120BA-T112-1880 ARC-6120BAT021 91-6120BA-T021 ARC-6120BAT121 91-6120BA-T121 ARC-6120BA-T121-12G 91-6120BA-T121-12G ARC-6120BAT121-7 91-6120BA-T121-7 ARC-6120BAT121-8 91-6120BA-T121-8 ARC-6120BA-T021-T3 91-6120BA-T021-T3 ARC-8008-FBN 91-800800-FB0B ARC-8006-2 91-800602-0300Dimensions: 2.05 in. L x 1.45 in. W x 0.42 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Areca.FAQsWhat is the best replacement battery for the Areca ARC-11xx ML ARC-12xx ML ARC-12xx 4i 4x 8x ARC-1680 1880 I X LP IX-xx ARC-8040 ARC-8050T2 ARC-1882 I X LP IX- RAID Controller Battery?The CS-ARC612BU is the best replacement battery for the Areca ARC-11xx ML ARC-12xx ML ARC-12xx 4i 4x 8x ARC-1680 1880 I X LP IX-xx ARC-8040 ARC-8050T2 ARC-1882 I X LP IX- RAID Controller Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.