
Honda STZ12S 750CC Motorcycle Replacement Battery 2004-2010
Mfr # AJC-PS-ATZ12S-512464
Zoro # G812422509
product price: $77.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-PS-ATZ12S-512464
Zoro #
G812422509
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Braun Shaver BatteryVolts: 1.2V 1.2 VoltsCapacity: 700mAh 0.7AhType: Ni-MHColor: GreenBraun FreeControl 1715 FreeControl 1735 FreeControl 1775 FreeControl 5727 FreeControl 5728 FreeControl 5729 Cruzer Beard 5 Cruzer Beard 5417 Cruzer Beard 5418 BT5010 BT5050 BT5070 BT5090 BT7050 MGK3080 Typ 5515 MGK3040 MGK3045 MGK3060 Type 5514 MGK3020 MGK3021 MKG3921 5513 MGK5080 MGK7020 MGK7021 MGK7920 5544 MGK5045 MGK5060 5541 BT3020 BT3021 5516 BT3040 5517 BT5040 BT5060 5542 BT7020 5542 BT7940 5542 SK2000 5541 SK3000 5513 MGK3221 MGK3225 MGK3245 5514 MGK5245 MGK5260 MGK5280 MGK7221 MGK3921 5513 MGK3980 5515 Series 1 170 Series 1 180 Series 1 190 Series 1 190S Cruzer Beard 5 5417 Replacement Batteries.Mfgr Part # 4HGAE-LFU HR-4U AAA HR-4UDimensions: 1.71 in. L x 0.41 in. W x 0.41 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Braun.FAQsWhat is the best replacement battery for the Braun FreeControl 1715 FreeControl 1735 FreeControl 1775 FreeControl 5727 FreeControl 5728 FreeControl 5729 Cruzer Beard 5 Shaver Battery?The CS-BRC715SL.1 is the best replacement battery for the Braun FreeControl 1715 FreeControl 1735 FreeControl 1775 FreeControl 5727 FreeControl 5728 FreeControl 5729 Cruzer Beard 5 Shaver Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.