Honda T750C C2 C2B RS Shadow/Phantom/Aero 750CC Motorcycle Replacement Battery 2010-2017

  • Mfr # AJC-PS-ATZ14S-520273

  • Zoro # G812413163


product price:  $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-PS-ATZ14S-520273
Zoro #
G812413163
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Alcatel Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2000mAh 2AhType: Li-ionColor: BlackAlcatel 5044 5044D 5044R 5044W 5044Y A450TL Cameo X 5044R CAMEOX Ideal Xcite IdealXcite One Touch 7040 One Touch 7040D One Touch 7041 One Touch 7041X One Touch Elevate One Touch Fierce 2 One Touch Idol 2 Mini 2 One Touch Idol 2 Mini S One Touch Pixi U5 One Touch POP 2 4.0 One Touch POP 2 4.0 LTE One Touch POP 2 4.5 One Touch POP Astro One Touch Pop C7 One Touch Pop C7 Dual One Touch Pop Icon OneTouch Pop 2 OneTouch Pop 2 4.5 OT-4037V OT-4045 OT-4045A OT-4045D OT-4045E OT-4045O OT-4045X OT-5017 OT-5017B OT-5042 OT-5042A OT-5042D OT-5042E OT-5042F OT-5042G OT-5042T OT-5042W OT-5042X OT-5044D OT-5044R OT-5044T OT-5044W OT-5044Y OT-6036 OT-6036Y OT-7040 OT-7040D OT-7040N OT-7040T OT-7041 OT-7041D OT-7041X OT-A564 OT-A564c Pixi U5 U5 Replacement Batteries.Mfgr Part # TLi018B2 TLi019B1 TLi019B2 TLi020F1 TLi020F2 TLi020G1Dimensions: 2.79 in. L x 2.02 in. W x 0.19 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Alcatel.FAQsWhat is the best replacement battery for the Alcatel 5044 5044D 5044R 5044W 5044Y A450TL Cameo X 5044R CAMEOX Ideal Xcite IdealXcite One Touch 7040 One Touch 7040 Mobile Phone Battery?The CS-OT704SL.1 is the best replacement battery for the Alcatel 5044 5044D 5044R 5044W 5044Y A450TL Cameo X 5044R CAMEOX Ideal Xcite IdealXcite One Touch 7040 One Touch 7040 Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.