Honey Joy Excavator 12V 7Ah Ride-On Toy Replacement Battery

  • Mfr # AJC-D7S-I-0-260402

  • Zoro # G712409808


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-I-0-260402
Zoro #
G712409808
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Kodak Camera Battery ChargerType: AC to DCColor: BlackUse with Kodak Dimage 2300 Dimage 2330 Dimage 5 Dimage 7 Dimage 7Hi Dimage 7i Dimage A1 Dimage A2 Dimage A200 Dimage E201 Dimage EX1500 Dimage RD3000 Dimage S304 Dimage S404 Dimage S414 Dimage Z1 Dimage Z10 Dimage Z2 Dimage Z20 Dimage Z3 Dimage Z5 Dimage Z6 Dynax Dynax 7D Maxxum 5D Maxxum 7D Maxxum Dynax 5D Batteries.Mfgr Part # 8700-610 8700634 AC-1 AC-11 AC-1L AC-2 AC-2LDimensions: 1.89 in. L x 1.85 in. W x 1.1 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Kodak.FAQsWhat is the best battery charger for a Kodak Dimage 2300 Dimage 2330 Dimage 5 Dimage 7 Dimage 7Hi Dimage 7i Dimage A1 Dimage A2 Dimage A200 Dimage E201 Dimage EX1500 Camera Battery?The DF-AKS525MC is the best charger for a Kodak Dimage 2300 Dimage 2330 Dimage 5 Dimage 7 Dimage 7Hi Dimage 7i Dimage A1 Dimage A2 Dimage A200 Dimage E201 Dimage EX1500 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.