
Hoover Vacuum Repl. Battery
Mfr # CS-HVS121VX
Zoro # G412420646
product price: $120.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-HVS121VX
Zoro #
G412420646
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Canon Camera BatteryVolts: 7.4V 7.4 VoltsCapacity: 1500mAh 1.5AhType: Li-ionColor: Dark GrayCanon DC310 DC320 DC330 FV500 FVM100 FVM20 FVM200 FVM30 HG10 HV20 IXY DVM3 MD100 MD110 MD111 MD120 MD130 MD140 MD150 MD160 MD215 MD225 MD235 MD245 MD255 MD265 MV790 MV800 MV800i MV830 MV830i MV850i MV880X MV880Xi MV890 MV900 MV901 MV920 MV930 MV940 MV950 MV960 MVX200 MVX200i MVX20i MVX250i MVX25i MVX300 MVX30i MVX330i MVX350i MVX35i MVX40 MVX40i MVX45i Optura 30 Optura 40 Optura 400 Optura 50 Optura 500 Optura 60 PC1018 VIXIA HG10 VIXIA HV30 VIXIA HV40 ZR100 ZR200 ZR300 ZR400 ZR500 ZR600 ZR700 ZR800 ZR830 ZR850 ZR900 ZR930 ZR950 Replacement Batteries.Mfgr Part # BP-2L12 BP-2L13 BP-2L14 NB-2L12 NB-2L13 NB-2L14Dimensions: 1.82 in. L x 1.32 in. W x 1.23 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Canon.FAQsWhat is the best replacement battery for the Canon DC310 DC320 DC330 FV500 FVM100 FVM20 FVM200 FVM30 HG10 HV20 IXY DVM3 MD100 MD110 MD111 MD120 MD130 MD140 MD150 MD160 Camera Battery?The CS-NB2L12 is the best replacement battery for the Canon DC310 DC320 DC330 FV500 FVM100 FVM20 FVM200 FVM30 HG10 HV20 IXY DVM3 MD100 MD110 MD111 MD120 MD130 MD140 MD150 MD160 Camera Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.