Zoro Homepage

Hoover Vacuum Repl. Battery

  • Mfr # CS-HVS122VX

  • Zoro # G112421318


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-HVS122VX
Zoro #
G112421318
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Bosch Power Tool BatteryVolts: 12V 12 VoltsCapacity: 3000mAh 3AhType: Li-ionColor: BlackBosch 12-Volt Max Tools All 12V MAX Pod Battery Style CLPK30-120 CLPK31-120 CLPK40-120 CLPK41-120 CLPK50-120 FL10 GDR 10.8 V-LI GDR 10.8-LI GLI 10.8 V-LI GMF 10.8 V-LI GOP 10.8 V GOP 10.8 V-LI GOS 10.8 V-LI GSA 10.8 V-LI GSB 10.8-2-LI GSB 10.8-2-LIH GSC 10.8 V-LI GSL 2 GSR 10.8 V-Li GSR 10.8 V-LI2 GSR 10.8 V-LI-2 GSR 10.8 V-LIQ GSR 10.8-2-LI GSR 10.8-LI GUS 10.8 V-LI GWB 10.8-LI GWI 10.8 V-Li PS10-2 PS10-2A PS20-2 PS20-2A PS20B PS21-2A PS30-2A PS30B PS31-2A PS40 PS40-2 PS40-2A PS40B PS41-2A PS50-2A PS50-2B PS50B PS60 PS60-102 PS60-2A PS70 PS70-2A SKC120-202 Replacement Batteries.Mfgr Part # BAT412 BAT414 BAT420Dimensions: 3.33 in. L x 2.56 in. W x 4.3 H in.Weight: 1.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Bosch.FAQsWhat is the best replacement battery for the Bosch 12-Volt Max Tools All 12V MAX Pod Battery Style CLPK30-120 CLPK31-120 CLPK40-120 CLPK41-120 CLPK50-120 FL 3000mAh Power Tool Battery?The CS-BST120PW is the best replacement battery for the Bosch 12-Volt Max Tools All 12V MAX Pod Battery Style CLPK30-120 CLPK31-120 CLPK40-120 CLPK41-120 CLPK50-120 FL 3000mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.