Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP EliteBook 2560p EliteBook 2570p Laptop and Notebook Replacement Battery

  • Mfr # CS-HP2560NB

  • Zoro # G912376276


product price: $84.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-HP2560NB
Zoro #
G912376276
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a HP Laptop and Notebook BatteryVolts: 11.1V 11.1 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackHP EliteBook 2560p EliteBook 2570p Replacement Batteries.Mfgr Part # 463309-241 632015-222 632015-241 632015-242 632015-542 632016-542 632017-241 632417-001 632419-001 632421-001 632423-001 HSTNN-C48C HSTNN-C49C HSTNN-DB2K HSTNN-DB2L HSTNN-DB2M HSTNN-I08C HSTNN-I92C HSTNN-UB2L HSTNN-XB2J HSTNN-XB2L QK644AA QK644UT QK645AA QK645UL SX03 SX03031 SX06 SX06055 SX06055XL SX06XL SX09 SX09100Dimensions: 8.08 in. L x 1.95 in. W x 0.84 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HP.FAQsWhat is the best replacement battery for the HP EliteBook 2560p EliteBook 2570p Laptop and Notebook Battery?The CS-HP2560NB is the best replacement battery for the HP EliteBook 2560p EliteBook 2570p Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.