Zoro Homepage

Hubbell 6V4 6V 4.5Ah Emergency Light Replacement Battery

  • Mfr # AJC-C4.5S-V-0-187483

  • Zoro # G012928160


product price: $16.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C4.5S-V-0-187483
Zoro #
G012928160
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Black & Decker Power Tool BatteryVolts: 12V 12 VoltsCapacity: 2100mAh 2.1AhType: Ni-MHColor: BlackBlack & Decker CD1202GK CD1202K CD120GK CD120GK2 CD12CA CD12CAB CD12CAH CD12CB CD12CBK CD12CE CD431 CD431K CD431K2 FS632 HP331 HP431 KC12GTBK KC12GTK KC12GTKH KC2000FK KC2000FK-P1 PS1200K PS350 PS3500 PS3525 PS3550 PS3550K Q100 Q120 Q125 Q129 TV250 Replacement Batteries.Mfgr Part # A9252 A9275 PS130 PS130ADimensions: 3.6 in. L x 3.18 in. W x 4.02 H in.Weight: 1.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Black & Decker.FAQsWhat is the best replacement battery for the Black & Decker CD1202GK CD1202K CD120GK CD120GK2 CD12CA CD12CAB CD12CAH CD12CB CD12CBK CD12CE CD431 CD431K CD43 2100mAh Power Tool Battery?The CS-BPS120PW is the best replacement battery for the Black & Decker CD1202GK CD1202K CD120GK CD120GK2 CD12CA CD12CAB CD12CAH CD12CB CD12CBK CD12CE CD431 CD431K CD43 2100mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.