Shop BSC PREFERRED

HX5350 HX6730 HX6731 HX6733 HX6903 HX6920 HX6932 HX6942 Repl. Battery

  • Mfr # CS-HX5350SL.3

  • Zoro # G612418849


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS-HX5350SL.3
Zoro #
G612418849
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Toothbrush BatteryVolts: 1.2V 1.2 VoltsCapacity: 2500mAh 2.5AhType: Ni-MHColor: GreenHX5350 HX5751 HX5752 HX6302 HX6381 HX6711 HX6730 HX6731 HX6733 HX6903 HX6910 HX6920 HX6930 HX6932 HX6934 HX6942 HX6952 HX6971 HX6972 HX6992 HX6995 HX8111 HX8141 HX8142 HX9332 HX9342 Serien AirFloss CleanCare Essence Extreme FlexCare FlexCare+ HealthyWhite PowerUp SensiFlex Sonicare Replacement Batteries.Dimensions: 1.92 in. L x 0.66 in. W x 0.66 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Philips.FAQsWhat is the best replacement battery for the HX5350 HX5751 HX5752 HX6302 HX6381 HX6711 HX6730 HX6731 HX6733 HX6903 HX6910 HX6920 HX6930 HX6932 HX6934 HX6942 Toothbrush Battery?The CS-HX5350SL.3 is the best replacement battery for the HX5350 HX5751 HX5752 HX6302 HX6381 HX6711 HX6730 HX6731 HX6733 HX6903 HX6910 HX6920 HX6930 HX6932 HX6934 HX6942 Toothbrush Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.