
Icom IC-IC-M2A IC-IC-M31 IC-M21 IC-M32 1100mAh Two Way Radio Replacement Battery
Mfr # CS-ICW310TW
Zoro # G412422435
product price:Â $68.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS-ICW310TW
Zoro #
G412422435
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Oneplus Mobile Phone BatteryVolts: 3.87V 3.87 VoltsCapacity: 4150mAh 4.15AhType: Li-PolymerOneplus BE2025 BE2026 BE2028 BE2029 Nord N10 5G Replacement Batteries.Mfgr Part # BLP815Dimensions: 3.25 in. L x 2.47 in. W x 0.18 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Oneplus.FAQsWhat is the best replacement battery for the Oneplus BE2025 BE2026 BE2028 BE2029 Nord N10 5G Mobile Phone Battery?The CS-OPN815SL is the best replacement battery for the Oneplus BE2025 BE2026 BE2028 BE2029 Nord N10 5G Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.