Injusa F1 Go-Kart 12V 7Ah Scooter Replacement Battery

  • Mfr # AJC-D7.5S-N-2-131068

  • Zoro # G612402633


product price:  $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D7.5S-N-2-131068
Zoro #
G612402633
UPC #
-
Country of Origin
Multiple

Description

Inforeplacement compatible with Injusa F1 Go-Kart Scooter BatteryExact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water everIMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries onlyNOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersUL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by InjusaSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 VoltsCapacity: 7AhTerminals: F1Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery SpecificationsResourcesReplacing Your Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Injusa F1 Go-Kart 12V 7Ah Scooter Battery?The AJC-D7.5S-N-2-131068 is the best replacement battery for the Injusa F1 Go-Kart 12V 7Ah Scooter Battery.What are the dimensions of the Injusa F1 Go-Kart 12V 7Ah Scooter Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches.What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty.How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action.Do I need to add acid to this battery?No need to add acid or water, ever.Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.