iPAQ iPAQ hx2115 iPAQ iPAQ hx2490 iPA PDA Repl. Battery

  • Mfr # CS-RX3000SL

  • Zoro # G912418679


product price:  $65.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-RX3000SL
Zoro #
G912418679
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a PDA BatteryVolts: 3.7V 3.7 VoltsCapacity: 1400mAh 1.4AhType: Li-ionColor: BlackiPAQ hx2000 iPAQ hx2100 iPAQ hx2110 iPAQ hx2115 iPAQ hx2190 iPAQ hx2195 iPAQ hx2400 iPAQ hx2410 iPAQ hx2415 iPAQ hx2490 iPAQ hx2495 iPAQ hx2700 iPAQ hx2750 iPAQ hx2755 iPAQ hx2790 iPAQ hx2795 iPAQ rx3000 iPAQ rx3100 iPAQ rx3115 iPAQ rx3400 iPAQ rx3410 iPAQ rx3415 iPAQ rx3417 iPAQ rx3700 iPAQ rx3710 iPAQ rx3715 Replacement Batteries.Mfgr Part # 35H00041-01 35H00042-00 360136-001 360136-002 364401-001 367194-001 367205-001 HSTNH-H03C-xx HSTNH-L05C-xx HSTNH-M03B-SL HSTNH-M03B-SSDimensions: 2.47 in. L x 2.19 in. W x 0.21 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HP.FAQsWhat is the best replacement battery for the iPAQ hx2000 iPAQ hx2100 iPAQ hx2110 iPAQ hx2115 iPAQ hx2190 iPAQ hx2195 iPAQ hx2400 iPAQ hx2410 iPAQ hx2415 iPAQ hx2490 iPA PDA Battery?The CS-RX3000SL is the best replacement battery for the iPAQ hx2000 iPAQ hx2100 iPAQ hx2110 iPAQ hx2115 iPAQ hx2190 iPAQ hx2195 iPAQ hx2400 iPAQ hx2410 iPAQ hx2415 iPAQ hx2490 iPA PDA Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.