John Deere 1200A Bunker and Field Groomer U1 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-300-197447

  • Zoro # G912422041


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-U1-300-197447
Zoro #
G912422041
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Alcatel Battery ChargerColor: WhiteUse with Alcatel 5020D-2BALDE A460G A460GB A463 A463BG One Touch 4005D One Touch 5020D One Touch 5020T One touch 5020X One Touch 993D One Touch 995 One Touch Evolve One Touch Evolve 2 One Touch Fire One Touch Glory 2T One Touch Inspire 2 One Touch Inspire 2 II One Touch M One Touch M POP One Touch Pixi Glitz One Touch Pixi Glitz 4G One Touch Pixi Pulsar One Touch Pixi Pulsar LTE One Touch POP D3 One Touch S Pop One Touch S Pop Dual OT-4005D OT-4010 OT-4010D OT-4010X OT-4012 OT-4012A OT-4030 OT-4030A OT4030D OT-4030D OT-4030X OT-4035 OT-4035A OT-4035D OT-4035X OT-4035Y OT-4036E OT-4037 OT-4037A OT-4037T OT-4037V OT-4037X OT-5020 OT-5020D OT-5020T OT-5020X OT-785 OT-993D OT-995 OT-995 Ultra Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Alcatel.FAQsWhat is the best battery charger for a Alcatel 5020D-2BALDE A460G A460GB A463 A463BG One Touch 4005D One Touch 5020D One Touch 5020T One touch 5020X One Touch 993D One Touch Battery?The DF-UC030.89 is the best charger for a Alcatel 5020D-2BALDE A460G A460GB A463 A463BG One Touch 4005D One Touch 5020D One Touch 5020T One touch 5020X One Touch 993D One T Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.