
John Deere 32 Walk Behind U1 Lawn Mower and Tractor Replacement Battery
Mfr # AJC-U1-300-198331
Zoro # G812409296
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-U1-300-198331
Zoro #
G812409296
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Hitachi Power Tool BatteryVolts: 18V 18 VoltsCapacity: 4000mAh 4AhType: Li-ionColor: BlackHitachi C 18DL C 18DLX C 18DMR C 6DC C 6DD C18DLP4 CJ 18DL CJ 18DLX CJ18DLP4 CR 18DL CR 18DLX CR 18DMR CR 18DV CR18DLP4 DH 18DL DH 18DLX DH18DLP4 DS 18DFL DS 18DFLG DS 18DL DS 18DMR DS 18DVB DS 18DVB2 DS 18DVB2K DS 18DVF3 DS18DLP4 DV 18DCL DV 18DL DV 18DMR DV 18DV DV 18DVKS DV18DLP4 G 18DL G 18DLX G18DLP4 KC 18DA RB 18DL RB 18DLP4 UB 18D UB 18DL UB18DLC WH 18DL WH 18DMR WH18DFL WH18DLP4 WR 18DL WR 18DMR WR18DLP4 Replacement Batteries.Mfgr Part # 326240 326241 327730 327731 BCL 1815 BCL 1830 EBM 1830Dimensions: 4.91 in. L x 3.17 in. W x 4.37 H in.Weight: 2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Hitachi.FAQsWhat is the best replacement battery for the Hitachi C 18DL C 18DLX C 18DMR C 6DC C 6DD C18DLP4 CJ 18DL CJ 18DLX CJ18DLP4 CR 18DL CR 18DLX CR 18DMR CR 18DV 4000mAh Power Tool Battery?The CS-HTB815PW is the best replacement battery for the Hitachi C 18DL C 18DLX C 18DMR C 6DC C 6DD C18DLP4 CJ 18DL CJ 18DLX CJ18DLP4 CR 18DL CR 18DLX CR 18DMR CR 18DV 4000mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.